Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Accident Prevention Tags - Caution

Catalog No. 19040203 Shop All Brady Corporation Products
Click to view available options
Message:
Do Not Remove This Tag To Do So Without Authority Will Mean Immediate Discharge
Front: DO NOT OPERATE Electricians At Work, Back: Do Not Remove This Tag
Front: Do Not Open This Valve, Back: Do Not Remove This Tag
Front: Unsafe Do Not Use, Back: Do Not Remove This Tag
Front: Valve Do Not Close This Valve Contains, Back: Do Not Remove This Tag
Includes:
0.37 in. I.D. Metal Grommet
10 Nylon Ties
100 String Fasteners

Catalog No. 19-040-203

Supplier: Brady™ 86428

Only null left
Add to Cart
Add to Cart

Accident prevention Caution tags are perfect for marking on-the-spot warnings of dangerous conditions. Available in a variety of different materials and sizes to fit your need.

  • Rigid economy polyester and cardstock write-on tags meet OSHA Standard 1910.145 for accident prevention. Durable heavy duty write-on polyester (B-851 and B-837) tags with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices. Withstands moisture, grease and dirt. Paper cardstock (B-853) tags are recommended for indoor use only.

Specifications

Certifications/Compliance ASTM D1593-09, ASTM D-638-08, OSHA 1910.145
Color Black, Yellow
Material Polyester
Message Front: DO NOT OPERATE Electricians At Work, Back: Do Not Remove This Tag
For Use With (Application) For lockout and tagout identification
Durability 2 Years
Gloss 3.9 Gardner
Height (English) 5.75 in.
Height (Metric) 14.6cm
Includes 10 Nylon Ties
Thickness 0.51 to 0.64 mm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Width (English) 3 in.
Width (Metric) 7.62 cm
Dimensions (L x W) 5.75 x 3 in.
Diameter (English) Hole 0.37 in.
Diameter (Metric) Hole 0.93 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.