Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Adjustable Station with Locking Cover

Catalog No. p-149205 Shop All Brady Corporation Products
Click to view available options
Product Type:
Adjustable Lockout Station
Adjustable Station

Catalog No. 18-999-1327

Supplier: Brady™ 65298

Includes

Components include 3/4 in. (1.9cm) blue padlocks (9), 2 in. (5.1cm) blue padlocks (9), 1 to 2 1/2 in. (2.5 to 6.4cm) gate valves (2), 2 1/2 to 5 in. (6.4 to 12.7cm) gate valves (2), small ball valve lockout (1), large ball valve lockout (1), lockout tags (25), labeled lockout hasps (5), lockout signs (10), small plug lockout (1).

Station is available with and without components

With this large lockout station conveniently located in a central area, workers have ready access to the materials they need to lockout and tagout.

  • Clear plastic, locking cover lets supervisors see at a glance when components need to be restocked
  • Inside, eight pegs and two bars can be adjusted to customize arrangement of components
  • Mounts on wall or other flat surface

Order Info

Station measures 19L x 4W x 23 in.H (48.3 x 10.2 x 58.4cm). Individual components available separately; contact your Fisher Safety Customer Service Representative.

Specifications

Product Type Adjustable Station
Dimensions (L x W x H) 19 x 4 x 23 in. (48 x 10.2 x 58 cm)
For Use With (Application) Workers have ready access to the materials they need to lockout and tagout
Height (English) 23 in.
Height (Metric) 58 cm
Includes 0.75 in. blue padlocks, 2 in. blue padlock, 1 to 2.5 in. gate valves, 2.5 to 5 in. gate valves, small ball valve lockout, large ball valve lockout, lockout tags, labeled lockout hasps, lockout signs, small plug lockout
Length (English) 19 in.
Length (Metric) 48 cm
Width (English) 4 in.
Width (Metric) 10.2 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.