Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ ANSI Z535 Safety Signs (WARNING): Authorized Personnel Only
Shop All Brady Corporation Products
Click to view available options
Material:
Aluminum
Fiberglass, Polyester
Plastic
Polyester
Height (English):
10 in.
14 in.
Width (English):
7 in.
10 in.
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
Specifications
Certifications/Compliance | ANSI Z535, OSHA 1910.145, PSTC-33 |
Grade | Industrial |
Material | Polyester |
Quantity | 1 Ea. |
Adhesive Type | Permanent Acrylic |
For Use With (Application) | Used for safety signs, identification of fire alarms, extinguishers and emergency exits |
Height (English) | 14 in. |
Max. Temperature (English) | 230°F |
Min. Temperature (English) | -40°F |
Thickness | 0.006 to 0.01 in. |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction