Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ANSI Z535 Safety Signs (WARNING): No Smoking, Eating or Drinking In This Area

Catalog No. 19038256 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Material:
Fiberglass, Polyester
Plastic
Polyester
Temperature Range (English):
-40°F to 175°F
-40°F to 193°F
-40°F to 230°F
Thickness:
0.006 to 0.01 in.
0.06 in.
0.1 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Temperature Range (English) Thickness
19-038-256 14 x 10 in. Plastic -40°F to 175°F 0.06 in.
19-038-258 14 x 10 in. Polyester -40°F to 230°F 0.006 to 0.01 in.
19-038-254 14 x 10 in. Fiberglass, Polyester -40°F to 193°F 0.1 in.
19-038-255 10 x 7 in. Plastic -40°F to 175°F 0.06 in.
19-038-257 10 x 7 in. Polyester -40°F to 230°F 0.006 to 0.01 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-038-256 Supplier Brady™ Supplier No. 45096
Only null left
Add to Cart
Add to Cart

ANSI Z535 Safety Signs (WARNING): No Smoking, Eating or Drinking In This Area from Brady help to manage and sustain a clean and safe workplace.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Specifications

Certifications/Compliance ANSI Z535
Grade Industrial
Material Plastic
Quantity 1 Ea.
Adhesive Type Non-adhesive
For Use With (Application) Indoor and outdoor use, light duty industrial, utility, commercial and institutional environment
Height (English) 14 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Dimensions (L x W) 14 x 10 in.
Displayed Text Warning No Smoking, Eating or Drinking In This Area
Product Type ANSI Z535 Safety Sign
Color Red
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.