Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Anti-Skid Floor Tapes

Catalog No. p-6564246 Shop All Brady Corporation Products
Click to view available options
Color:
Black
Clear
Yellow
Width (English):
2 in.
4 in.

For indoor or outdoor use and floor marking needs

  • Made of rugged B-916 adhesive-backed polyester tape
  • Coated with thousands of particles of durable aluminum oxide grit
  • Bonds permanently to clean, dry floors and withstands grease and oil

Specifications

Color Clear
Width (Metric) 5.08 cm
Length (English) 60 ft.
Length (Metric) 18.2 m
For Use With (Application) Floor marking needs
Width (English) 2 in.
Adhesive Type Permanent Pressure Sensitive Acrylic
Material B-916 Grit-Coated Polyester
Type Anti-Skid Floor Tape
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.