Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Anti-Skid Tape
Shop All Brady Corporation Products
Click to view available options
Color:
Black
Yellow
Dimensions (L x W):
60 ft. x 1 in.
60 ft. x 2 in.
60 ft. x 4 in.
60 ft. x 6 in.
Width (English):
1 in.
2 in.
4 in.
6 in.
Width (Metric):
2.54 cm
5.08 cm
10.16 cm
15.24 cm
Description
Ideal for compliance with ASTM standards.
- B-916 adhesive-backed polyester tape coated with aluminum oxide grit
- Bonds permanently to clean, dry floors; withstands grease and oil
- Perfect for indoor or outdoor use
- Thickness: 0.66mm (0.026 in.)
- Service temp.: -40° to 70°C (-40° to 158°F)
- 60 ft. roll
Compliance
ASTM standards
Specifications
Specifications
Dimensions (L x W) | 60 ft. x 2 in. |
Color | Yellow |
Temperature Range (Metric) | -40°C to +70°C |
Width (English) | 2 in. |
Certifications/Compliance | ASTM D 2979 |
Width (Metric) | 5.08 cm |
Thickness | 0.66 mm |
Temperature Range (English) | -40°F to +158°F |
Length (Metric) | 18.28 m |
For Use With (Application) | Outdoor or indoor application |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction