Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B-427 Self Laminating Vinyl Bulk BMP71 Printer Labels

Catalog No. p-4933101
Click to view available options
Dimensions (LxW):
38.10 x 25.40 mm
63.50 x 25.40 mm

White/translucent label for wire and cable marking

  • Features white printable area with clear “tail” that wraps around marker
  • Resistant to abrasion, solvents, water, oil and dirt

Applications:

Data Communications, Electrical, Laboratory, Healthcare, Cable Labels

Certifications

UL listed

Specifications

Certifications/Compliance UL Recognised to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R6200 ribbons. See UL files MH17154 for specific details. Brady customers should specify at purchase if they require UL Recognised B-427 labels. Brady sel
Description Bulk BMP71 Label Printer Labels
Adhesive Type Permanent Acrylic
Color White, Translucent
Finish Matte
Material Self-laminating Vinyl (B-427)
Product Type Bulk Labels
For Use With (Application) Communications cables, Laboratory identification, Straws, Voice/data identification
For Use With (Equipment) BMP™71 Printer
Labels per Row 1
Quantity 2500/Roll
Shape Rectangle
Size (English) 1 x 1.5 in.
Size (Metric) 25.4 x 38.1 mm
Temperature Range (Metric) -70°C to +70°C
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 28.58 mm
Dimensions (LxW) 38.10 x 25.40 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (English) 1.5 in.
Height (Metric) 38.1 mm
Height (Metric) Printable Area 12.70 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.