Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B-7569 Pre-Printed GHS/CLP Chemical Labels, L4B Diamond

Catalog No. 19140734
Click to view available options
Quantity:
200/Roll
270/Roll
340/Roll

Designed with vinyl film that withstands exposure to moisture, chemicals and handling

  • BBP™31 and BBP™33 General identification materials
  • Blank labels with pre-printed red diamonds allow printer to produce 2-color GHS/CLP labels in one print pass
  • Available in three size, each with 6 diamond layouts that match templates in MarkWare™Software
  • Service temperature: -4°F to +180°F; application temperature: 50°F to 180°F
  • Average outdoor durability: 3-5 years

Specifications

Certifications/Compliance BS5609:1986 Section 2 and section 3
Description Pre-printed GHS/CLP Chemical Labels for BBP3x Printers
Adhesive Type Permanent Acrylic
Color White with Pre-printed Red Diamonds
Finish Gloss
Material Vinyl
Display Text Legend: L4B Diamond
For Use With (Application) Chemical labeling
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Labels per Row 1
Quantity 200/Roll
Software Type Brady Workstation, MarkWare
Temperature Range (Metric) -20°C to 75°C
Thickness (Metric) 0.102 mm
Dimensions (LxW) 155 x 105 mm
Width (Metric) 105 mm
Height (Metric) 155.00 mm
Alternate Part Number B30-262-7569-CLP4B
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.