Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BBP™85 and PowerMark™ Indoor/Outdoor Vinyl Tapes - White
Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
50 ft. x 6 in.
50 ft. x 7 in.
50 ft. x 8 in.
Description
- Compatible with BBP85, PowerMark Sign and Label Printers
- Low-shrink B-595 material with ultra aggressive adhesive
- Conforms to irregular, curved, rough and highly textured surfaces
- Resistant to grease, oil and most industrial chemicals
- Average outdoor durability: 8-10 years
- Service Temperatures: +82°C to -40°C
- Application temperature: -18°C (0°F)
Specifications
Specifications
Color | White |
Material | Vinyl (B-595) |
Product Type | Label Tape |
For Use With (Equipment) | BBP85™ and PowerMark™ Printers |
Life Span | 8 to 10 Years |
Quantity | 1 Ea. |
Temperature Range (English) | -40° to +180°F |
Temperature Range (Metric) | -40°C to +82°C |
Dimensions (LxW) | 50 ft. x 8 in. |
Length (English) | 50 ft. |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction