Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™ Blank White Pre-Cut Blank Sign Headers

Catalog No. p-4164041 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (LxW):
2.9 H x 7.2 cm W
4 x 6 in.
5.7 H x 7.6 cm W
5.7 H x 9.8 cm W
Quantity:
175/Pk.
250/Pk.
300/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW) Quantity
19-211-129 5.7 H x 7.6 cm W 300/Pk.
19-211-131 2.9 H x 7.2 cm W 300/Pk.
19-211-130 4 x 6 in. 175/Pk.
19-211-132 5.7 H x 9.8 cm W 250/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-211-129 Supplier Brady™ Supplier No. B30241595BLNKWT
Only null left
Add to Cart
Add to Cart

BBP™ Blank White Pre-Cut Blank Sign Headers are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
  • 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)

Specifications

Certifications/Compliance ASME ANSI Z535, OSHA 1910.145
Description Outdoor Grade Vinyl Labels for BBP3x Printers
Adhesive Type Permanent Acrylic
Color White
Finish Gloss
Material Vinyl
Product Type Pre-cut Blank Label
For Use With (Application) Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Quantity 300/Pk.
Temperature Range (English) -40°F to +180 °F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Dimensions (LxW) 5.7 H x 7.6 cm W
Width (English) 3 in.
Width (Metric) 76.2 mm
Height (English) 2.25 in.
Height (Metric) 75 mm
Alternate Part Number B30-241-595-BLNKWT
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.