Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BBP™ CAUTION Pre-Printed Pre-Cut Blank Sign Headers
Shop All Brady Corporation Products
Click to view available options
Dimensions (L x W):
2.25 x 3 in.
4 x 6 in.
5.7 H x 7.6 cm W
Color:
Black on Yellow
Yellow on White
Quantity:
175/Pk.
300/Pk.
Description
- Pre-printed headers result in multicolor header signs using a single, black print pass
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
Specifications
Specifications
Certifications/Compliance | ASME ANSI Z535, OSHA 1910.145 |
Alternate Part Number | B30-25-595-ANSICA |
Finish | Gloss |
For Use With (Equipment) | BBP30, BBP31, BBP33, BBP35, and BBP37 printers |
Material | Vinyl |
Quantity | 175/Pk. |
Adhesive Type | Permanent Acrylic |
Description | Pre-Printed Pre-Cut Blank Sign headers for BBP3x Printers |
For Use With (Application) | Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels |
Height (English) | 4 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction