Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B30 Series R10000 Printer Ribbon

Catalog No. 19211107 Shop All Brady Corporation Products
Click to view available options
Color:
Black
Blue
Cyan
Green
Magenta
Orange
Red
White
Yellow
Yellow on Black
Yellow on White
For Use With (Application):
For solvent and scratch resistance
For solvent and scratch resistance, Designed to print yellow on white
For solvent and scratch resistance, Designed to print yellow onto colors darker than white
For solvent and scratch resistance, Use with other process ribbons and black to create blended colors and process color objects

Tough, smear-proof, drop and clink print ribbons are used for quick and easy supply changes.

  • One-color ribbon for printing a single color onto a label.
  • 'Drop and Click' print ribbons are ideal for quick and easy supply changes.
  • R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance.
  • Ribbons are tough, smear-proof that produce long-lasting printed text.
  • Print can withstand years in industrial areas and outdoor conditions.
  • No calibrating, no threading, no waste, no hassles.

Specifications

Product Type Printer Ribbon
Color Orange
For Use With (Equipment) BBP30 Label Printer, BBP31 Sign and Label Printer, BBP33 Label Printer, BBP35 Multi-Color Sign and Label Printer, BBP37 Color and Cut Sign and Label Printer, BradyPrinter i3300 Industrial Label Printer
Material Resin
Print Technology Thermal Transfer
Length (English) 200 ft.
Width (English) 4.3 in.
Length (Metric) 60.96 m
Width (Metric) 110 mm
Dimensions (L x W) 60 m x 110 mm
Sterility Non-sterile
Description Orange Heavy-Duty Print Ribbon for BBP3x Printers
Format Ribbon
Model B30-R10000
Weight (English) 0.5 lb.
Weight (Metric) 0.22 kg
For Use With (Application) For solvent and scratch resistance
Quantity 1 Ea.
Alternate Part Number B30-R10000-OR
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.