Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ B30 Series R10000 Printer Ribbon
Shop All Brady Corporation Products
Click to view available options
Color:
Black
Blue
Cyan
Green
Magenta
Orange
Red
White
Yellow
Yellow on Black
Yellow on White
For Use With (Application):
For solvent and scratch resistance
For solvent and scratch resistance, Designed to print yellow on white
For solvent and scratch resistance, Designed to print yellow onto colors darker than white
For solvent and scratch resistance, Use with other process ribbons and black to create blended colors and process color objects
Description
- One-color ribbon for printing a single color onto a label.
- 'Drop and Click' print ribbons are ideal for quick and easy supply changes.
- R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance.
- Ribbons are tough, smear-proof that produce long-lasting printed text.
- Print can withstand years in industrial areas and outdoor conditions.
- No calibrating, no threading, no waste, no hassles.
Specifications
Specifications
Product Type | Printer Ribbon |
Color | White |
For Use With (Equipment) | BBP30 Label Printer, BBP31 Sign and Label Printer, BBP33 Label Printer, BBP35 Multi-Color Sign and Label Printer, BBP37 Color and Cut Sign and Label Printer, BradyPrinter i3300 Industrial Label Printer |
Material | Resin |
Print Technology | Thermal Transfer |
Length (English) | 200 ft. |
Width (English) | 4.3 in. |
Length (Metric) | 60.96 m |
Width (Metric) | 110 mm |
Dimensions (L x W) | 60 m x 110 mm |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction