Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Indoor/Outdoor Vinyl Tape for B30 Printers
Shop All Brady Corporation Products
Click to view available options
Color:
Black
Blue
Clear
Gray
Green
Orange
Red
White
Yellow
Width (English):
0.5 in.
1.125 in.
2.25 in.
3 in.
4 in.
Width (Metric):
12.70 mm
15.15 mm
28.58 mm
2.86 cm
5.72 cm
7.62 cm
76.20 mm
10.16 cm
101.60 mm
Description
- Conforms to irregular, curved, rough and highly textured surfaces.
- Adheres to difficult low-surface energy items.
- Can be applied at cold temperatures.
- Length: 30.5 m (100 ft.) per roll.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | RoHS 2002/95/EC |
| Description | Indoor/Outdoor Vinyl Tape for Brady B30 Printers |
| Adhesive Type | Permanent Acrylic, Permanent |
| Coating | None |
| Color | White |
| Finish | Gloss |
| Material | Vinyl |
| Print Technology | Thermal Transfer |
| Product Type | Colored Label Tape |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction