Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BBP™ Non-Adhesive Tag Stock Supply
Click to view available options
Width (English):
2.5 in.
3.25 in.
4.25 in.
Description
- Easy to hole-punch
- Ideal for on-the-spot warning of dangerous conditions
- Meets OSHA 50 lbs. pullout specification for lockout tags
- Service temperature range of -40 to 193° F
Specifications
Specifications
Quantity | 1 Ea. |
Alternate Part Number | B30C-4250-551-WT |
Certifications/Compliance | OSHA 1910.145 |
Color | White |
Material | Polyester |
Finish | Matte |
For Use With (Application) | BBP30, BBP31, BBP33, BBP35, and BBP37 printers |
Durability | 2 Years |
Length (Metric) | 15.24 m |
Length (English) | 50 ft. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction