Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BBP™ Printable Magnetic Tape
Shop All Brady Corporation Products
Click to view available options
Color:
White
Yellow
Width (English):
2.5 in.
4.25 in.
Description
- Non-adhesive magnetic material that can be printed on directly
- Easy and quick removal and repositioning
- Available in white or yellow
- Length: 7.62m (25 ft.)
- Service temp.: 18° to 70°C (0° to 158°F)
- Average outdoor durability: 3 to 5 years
Specifications
Specifications
Adhesive Type | Non-adhesive |
Color | White |
Material | Polyester |
For Use With (Application) | For applications that require frequent repositioning, such as 5S and lean inventory labels |
For Use With (Equipment) | BBP30, BBP31, BBP33, BBP35, and BBP37 printers |
Gloss | 60 to 70 Gardner Units |
Life Span | 3 to 5 Years |
Quantity | 1 Roll |
Temperature Range (English) | 0 to 158°F |
Temperature Range (Metric) | -18°C to +70°C |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction