Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BBP™ Retro Reflective Tape
Shop All Brady Corporation Products
Click to view available options
Color:
Orange
Silver
Yellow
Width (English):
1.12 in.
1.125 in.
2.25 in.
4 in.
Description
- Ideal for labeling outdoor utility poles and pedestals, jobsite equipment and roof-top equipment
- Recommended low light or inclement weather conditions
- Available in multiple colors
Specifications
Specifications
| Adhesive Type | Acrylic, Pressure-sensitive |
| Color | Yellow |
| Finish | Gloss |
| Format | Tape |
| Material | Polyester |
| For Use With (Application) | For labeling outdoor utility poles and pedestals, jobsite equipment, roof-top equipment |
| For Use With (Equipment) | BBP30, BBP31, BBP33, BBP35, and BBP37 printers |
| Gloss | 100 Gardner Units |
| Life Span | 4 to 6 Years |
| Quantity | 1 Roll |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction