Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™ Retro Reflective Tape

Catalog No. 19211248 Shop All Brady Corporation Products
Click to view available options
Color:
Orange
Silver
Yellow
Width (English):
1.12 in.
1.125 in.
2.25 in.
4 in.

Highly reflective identification that shines back brightly when struck by light

  • Ideal for labeling outdoor utility poles and pedestals, jobsite equipment and roof-top equipment
  • Recommended low light or inclement weather conditions
  • Available in multiple colors

Specifications

Description Retro Reflective Tape for BBP3x Printers
Adhesive Type Acrylic, Pressure-sensitive
Color Silver
Finish Gloss, Reflective
Format Tape
Material Polyester
For Use With (Application) For labeling outdoor utility poles and pedestals, jobsite equipment, roof-top equipment
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Gloss 100 Gardner Units
Labels per Row 1
Life Span 4 to 6 Years
Quantity 1 Roll
Software Type Brady Workstation, LabelMark, MarkWare
Temperature Range (English) -40 to 158°F
Temperature Range (Metric) -40°C to +70°C
Tensile Strength 20 lb./in.
Thickness (English) 0.0055 in.
Thickness (Metric) 0.14 mm
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 1.125 in.
Width (Metric) 28.58 mm
Alternate Part Number B30C-1125-584-SL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.