Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BBP™ Supply Kit
Shop All Brady Corporation Products
Click to view available options
Product Type:
Arc Flash Supply Kit
General industrial and 5S supply Kit
Pipe ID Supply Kit
Safety and Compliance Supply Kit
Visual Workplace Supply Kit
Includes:
1 x B595 White (4 in.), 1 x B595 Danger HDR (4 x 6 in.), 1 x B595 white (2.2 in.), 1 x B595 Caution HDR (4 x 6 in.), 1 x B595 white (1.1 in.),1 x REFL yellow (2 in.), 1 x B595 yellow (4 in.), 1 x tag stock white (4 in.), 1 x B595 yellow (2.2 in.), 2 x black ribbon (B30-R10000), 1 x B595 yellow (1.1 in.), 1 x white ribbon, 1 x B593 Black (2.5 x 3 in.), 1 x red ribbon
1 x B595 yellow (4 in.), 1 x B595 red (2.2 in.), 1 x B595 yellow (2.2 in.), 1 x B595 red (1.1 in.), 1 x B595 yellow (1.1 in.), 1 x B593 black (1 x 4 in.), 1 x B595 green (4 in.), 1 x blank valve tags variety SM, 1 x B595 green (2.2 in.), 1 x SM die cut labels for valve tags, 1 x B595 Green (1.1 in.), 3 x black ribbon (B30-R10000), 1 x B595 blue (1.1 in.), 2 x white ribbon
2 x B595 ANSI Warning HDR (4 x 6 in.), 1 x B593 white (1 x 4 in.), 1 x B595 ANSI Warning HDR (2 x 3 in.), 1 x B595 orange (2.2 in.), 3 x Black Ribbon (B30-R10000), 1 x B593 white (1 x 4 in.), 1 x B595 orange (2.2 in.)
B595 tape (4 in. white and yellow, 2.2 in. yellow, 2.2 and 1.1 in. repos. white, 2.2 in. mag. white), valve tags and labels, 4 x 6 in. caution label, 2 black, 1 red, green, blue ribbon
One each 4 x 6 in. ANSI header Danger, Warning, Caution and Notice, (2) black and (1) red ribbons, (1) 4 in. photoluminescent tape, (1) 4 x 6 in. RTK NFPA Diamond label with text
Description
- The durable materials with ultra-aggressive adhesive withstands the elements indoors and out
- Tough, smear-proof R10000 ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
- Kit includes a variety of tapes and ribbons for printing labels for your workplace
- Just enough supplies to ensure you have what you need to get going on your workplace labeling project.
Specifications
Specifications
Product Type | General industrial and 5S supply Kit |
Color | Assorted |
For Use With (Equipment) | BBP30 Label Printer, BBP31 Sign and Label Printer, BBP33 Label Printer, BBP35 Multi-Color Sign and Label Printer, BBP37 Color and Cut Sign and Label Printer |
Sterility | Non-sterile |
Format | Tape |
Includes | 1 x B595 White (4 in.), 1 x B595 Danger HDR (4 x 6 in.), 1 x B595 white (2.2 in.), 1 x B595 Caution HDR (4 x 6 in.), 1 x B595 white (1.1 in.),1 x REFL yellow (2 in.), 1 x B595 yellow (4 in.), 1 x tag stock white (4 in.), 1 x B595 yellow (2.2 in.), 2 x black ribbon (B30-R10000), 1 x B595 yellow (1.1 in.), 1 x white ribbon, 1 x B593 Black (2.5 x 3 in.), 1 x red ribbon |
Quantity | 1 Kit |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction