Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Blank Sign Panels for Sign and Label Makers
Shop All Brady Corporation Products
Click to view available options
Color:
White
Yellow
Dimensions (LxW):
10.25 x 14.25 in.
4.25 x 6.25 in.
7.62 x 10.25 in. (19.36 x 26.03 cm)
Material:
Aluminum
Plastic
Description
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
Specifications
Certifications/Compliance | ASTM D 1593 |
Adhesive Type | Non-adhesive |
Color | White |
Finish | Matte |
Format | Label |
Material | Aluminum |
Printable Sides | Single-side Printable |
Product Type | Label |
Sterility | Non-sterile |
For Use With (Application) | Use in light duty industrial, utility, commercial and institutional environments |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction