Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Blank Signs with Preprinted CAUTION Header

Catalog No. p-3564508 Shop All Brady Corporation Products
Click to view available options
Material:
Aluminum
Fiberglass
Polyester
Polypropylene
Width (English):
10 in.
14 in.
20 in.

Blank signs with pre-printed headers used to create custom safety signs, alert signs, admittance signs and more

  • Bright colors and bold text provide high visibility to critical messages
  • Preprinted header reads “CAUTION”
  • Black on yellow
  • Designed to withstand harsh industrial environments
  • Available in different sizes and materials

B-120

  • Premium fiberglass — fiberglass reinforced polyester
  • B-836
    • Corrugated polypropylene — fluted, extruded polypropylene sheet

    Specifications

    Certifications/Compliance ISO 9001
    Material Fiberglass
    Quantity 1 Ea.
    Tensile Strength 9000 psi
    Description Premium Fiberglass
    Mounting Type Surface Mount
    For Use With (Application) Industrial, utility, commercial and institutional environment
    Height (English) 10 in.
    Height (Metric) 25.4 cm
    Max. Temperature (English) 193°F
    Min. Temperature (English) -40°F
    Thickness 0.1 in.
    Width (English) 14 in.
    Width (Metric) 35.56 cm
    Temperature Range (Metric) -40°C to 90°C
    Temperature Range (English) -40°F to 193°F
    Displayed Text CAUTION
    Product Type Blank Sign - Preprinted Headers
    Color Black on Yellow
    Show More Show Less
    WARNING: Cancer - www.P65Warnings.ca.gov
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.