Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Solvent and Chemical Resistant Polyester Labels with Ribbon for M21 Printers
GSA_VA

Catalog No. 19102732 Shop All Brady Corporation Products
Click to view available options
Width (English):
0.5 in.
0.75 in.

Designed to meet the rigors of laboratory applications, Brady’s B-488 material excels at resisting chemicals, oils, alcohols, and heat. Due to its inherent properties, this polyester can also be used for asset tracking, datacom identification, barcode labeling, and more.

For use in extreme high temperatures

  • Designed to meet the rigors of laboratory applications, Brady’s B-488 material excels at resisting chemicals, oils, alcohols, and heat.
  • Due to its inherent properties, this polyester can also be used for asset tracking, datacom identification, barcode labeling, and more.
  • Engineered Performance — High-tack permanent adhesive ideal for flat surfaces exposed to a wide variety of liquids, chemicals, alcohols, oils, and will even survive outdoor applications.
  • Chemical Resistant — Resists exposure to mineral spirits, 10% sodium hydroxide solution, 10% sulfuric acid solution, oils, isopropyl alcohol, jet fuel, and more.
  • Certifications — UL Recognized to UL969, RoHS compliant.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Autoclavable Autoclavable
Certifications/Compliance AGA, CSA, UL
Description Surface Mount
Adhesive Type Permanent Acrylic
Color Black, White
Finish Matte
Format Cartridge (Label)
Material Polyester
Print Technology Thermal Transfer
Product Type Label Cartridge
Sterility Non-sterile
For Use With (Application) General identification, Laboratory identification: Vial, Well plate
For Use With (Equipment) M210;M210-LAB;M211;BMP21-PLUS;BMP21-LAB;IDPAL;LABPAL
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model M21-500-488
No. per Pack 1 Tape / Box
Quantity 1 Roll
Shape Rectangle
Size 12.70 mm (W) x 6.40 m (L)
Size (English) Panel 0.5 in W x 21 ft L
Size (Metric) Panel 12.70 mm W x 6.40 m L
Temperature Range (English) -40°F to +320°F
Temperature Range (Metric) -40°C to +160°C
Thickness (English) 3.7 mil
Thickness (Metric) 0.094 mm
Dimensions (LxW) 21 ft. x 0.5 in.
Length (English) 21 ft.
Length (Metric) 6.40 m
Width (English) 0.5 in.
Width (Metric) 12.70 mm
Height (Metric) 6.4 cm
Alternate Part Number M21-500-488
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.