Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aggressive Adhesive Multi-Purpose Nylon Terminal Block Labels with Ribbon for M21 Printers

Catalog No. 19102734
Click to view available options
Width (English):
0.3 in.
0.5 in.

High adhesion and high pliability are the hallmarks of Brady’s nylon cloth (B-499) label material designed to meet a broad array of identification requirements from control panels to liquid nitrogen environments.

  • High adhesion and high pliability are the hallmarks of Brady’s nylon cloth (B-499) label material designed to meet a broad array of identification requirements from control panels to liquid nitrogen environments.
  • Application Versatility — Highly pliable material conforms tightly to curved surfaces such as wires and cables while also adhering to stainless steel, textured ABS, Polypropylene, and many other material types.
  • Engineered Performance — Resists exposure to cold temperatures, chemicals, greases, oils, cleaners, and detergents.
  • Irregular Surfaces — Low profile label material adheres to smooth, rough, or powder-coated surfaces or even materials with low surface energy.
  • Certifications — UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant.

Specifications

Product Type Label Cartridge
Color Black
For Use With (Equipment) M210 Label Printer, M210-LAB Label Printer, M211 Label Printer, BMP21 LAB Label Printer, BMP21-PLUS Label Printer
Material Nylon Cloth
Print Technology Thermal Transfer
Length (English) 16 ft.
Width (English) 0.5 in.
Length (Metric) 4.88 m
Width (Metric) 12.70 mm
Height (Metric) 4.8 cm
Thickness (English) 6.5 mil
Thickness (Metric) 0.165 mm
Dimensions (L x W) 16 ft. x 0.5 in.
Adhesive Type Permanent Acrylic
Autoclavable Autoclavable
Sterility Non-sterile
Finish Matte
Format Cartridge (Label)
Shape Rectangle
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Certifications/Compliance Halogen-free (DIN VDE 0472/parts 815), UL
For Use With (Application) Communications cables, General identification, Laboratory identification, Panel identification, Voice or data identification, Wire and cable marking
Quantity 1 Roll
Alternate Part Number M21-500-499-TB
Labels per Row 1
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.