Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BMP™51/BMP™53 Label Maker Cartridges
Shop All Brady Corporation Products
Click to view available options
Color:
Black
White
Yellow
Dimensions (L x W):
0.5 x 0.5 in.
1.25 x 0.25 in. (W x H)
13 mm
13 mm dia.
22.86 x 22.86 mm
Thickness (English):
0.0032 in.
0.0036 in.
0.0065 in.
Description
Install or remove ribbon and label material in one easy step. Top-loading cartridge snaps into place for quick changes. Locking mechanism prevents labels from retracting into cartridge. For use with BMP™51, BMP™53 printers. Won't fade, smear, or fall off, so there is only need to label items once.
FreezerBondz™ Polyester
- Can be applied to frosted, frozen, or room temperature vials and tubes without needing to overlap itself
- Extremely thin for fitting in snug racks and centrifuges
- Can be stored in liquid nitrogen or freezers and lasts in autoclaves and hot water baths
- Roll of 180: 3.2W x 0.6cmH (1.25 x .25 in.)
- Roll of 240: 1.3W x 1.3cmH (0.5 x 1.5 in.)
- Color: Black on White
- Nylon cloth material with thick construction for easy handling, but highly conformable
- Can be used on polypropylene in liquid nitrogen or freezer temperatures and lasts in autoclaves
- Size: 1.3cm (0.5 in.)
- Color: Black on Orange
- White vinyl material with matte finish and permanent adhesive
- Tamper evident material fractures to show signs of product tampering and prevent one-piece label removal
- Use caution when removing from liner as material is fragile
- Used for rating and serial plates
- Size: 1.3W x 2.5cmH (0.5 x 1 in.)
- Color: Black on White
- Polyester label with moderate chemical resistance
- Resists short term xylene exposure, DMSO, and ethanol
- Can be used for basic slide identification
- Size: 2.3W x 2.3cmH (0.90 x 0.90 in.)
- Color: Black on White/Semiclear
Specifications
Specifications
Color | White |
For Use With (Equipment) | BMP51 Label Printer, BMP53 Label Printer |
Material | Polyester |
Width (English) | 1.25 in. |
Height (English) | 0.25 in. |
Height (Metric) | 6.35 mm |
Thickness (English) | 0.0032 in. |
Dimensions (L x W) | 1.25 x 0.25 in. (W x H) |
Adhesive Type | Permanent |
Finish | White film with white thermal transfer printable topcoat |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction