Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BMP™71 Label Printer
Shop All Brady Corporation Products
Click to view available options
Includes:
Printer
Printer, Soft Case, Quick Charger
Description
Includes
Hard case, charger/AC adapter, one roll white die-cut labels, one black ribbon cartridge, roll adapter, USB cable, Quick Start guide, CD with print drivers, User's Guide and tutorial
- Creates labels from 0.25 to 2 in. wide on a variety of materials
- Over 450 stock label sizes
- Print speed of 1.5 in. per second for quick and efficient label creation
- Equipped with a large full-color display screen to provide easy preview and editing of labels before they are printed
- Easy to load and use; printer automatically senses and formats labels
- Can be used as a stand-alone printer or attached to a PC for more options
- Powered by rechargeable battery or AC adapter
- Stores up to 100,000 labels in memory for easy recall
- Built-in label design function lets you create hundreds of labels without using software
- Sleep mode conserves battery power
- Over 30 different label types available (sold separately)
- For lean enterprises, Markware™ Lean Software provides additional graphics and templates for signs, labels, pipe markers and tags for 5S, TPM and lean visuals
- Optional Markware Lean Software Bundle provides three-year extended warranty and a loaner printer; Markware Lean Deluxe Software Bundle adds one free preventive maintenance service and two hours of professional tech support service
- Brady 360™ Replacement Printer Program supplements limited warranty and provides a replacement printer should original printer require service during warranty period
Order Info
Dimensions: 13 x 9.5 x 4.6 in. (33.3 x 24.1 x 11.7cm). Weight: 5.5 lb. (2.5kg)
Warranty and Services
One year
Specifications
Specifications
Product Type | Printer |
Display Type | LED |
Dimensions (L x W x H) | 13 x 9.5 x 4.6 in. (33.3 x 24.1 x 11.7 cm) |
Includes | Printer |
Memory | 200 MB |
Resolution | 300 dpi |
Software Type | LabelMark™/MarkWare™ software |
Weight (English) | 5.42 lb. |
Weight (Metric) | 2.46 kg |
Certifications/Compliance | FCC Class A |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction