Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BMP™51/BMP™53 Label Maker Cartridges: Freezerbondz Polyester
Shop All Brady Corporation Products
Click to view available options
Height (English):
0.37 in.
0.5 in.
0.6 in.
1 in.
1.5 in.
Width (English):
1.25 in.
1.65 in.
1.75 in.
1.8 in.
2.2 in.
3.75 in.
Description
Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry
- Designed to “match” existing vial, slide, and well plate sizes
- Holds up under tissue processing protocols and other extreme conditions
- Readable and allow for easy bar coding and scanning
- Color: Black on White
- Material Type: Polyester
- Material Description: Freezerbondz™ Polyester
- Printer Compatibility: BMP51, BMP53
Specifications
Specifications
| Color | White |
| For Use With (Equipment) | BMP51 Label Printer, BMP53 Label Printer |
| Material | Polyester |
| Width (English) | 1.8 in. |
| Height (English) | 0.6 in. |
| Height (Metric) | 15.20 mm |
| Thickness (English) | 0.0021 in. |
| Adhesive Type | Permanent |
| Finish | White film with Matte white thermal transfer printable coated ink |
| Certifications/Compliance | ASTM D |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction