Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BMP51/BMP53/BMP41 Label Maker Cartridge: B-428 Metalized Polyester
Click to view available options
Dimensions (LxW):
1 x 0.5 in.
1.13 x 0.5 in.
2 x 1 in.
Description
- Available in various sizes
- For use with BMP41, BMP51, BMP53 printers
Specifications
Specifications
Certifications/Compliance | Pass 2002/95/EC |
Color | Black, Light Gray |
Material | Metallized Polyester (B-428) |
Product Type | Label Maker Cartridge |
Quantity | 239/Pk. |
Size (English) | 1.13 x 0.5 in. |
Size (Metric) | 28.7 x 12.7 mm |
Dimensions (LxW) | 1.13 x 0.5 in. |
Width (English) | 1.13 in. |
Width (Metric) | 28.7 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction