Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP51/BMP53/BMP41 Label Maker Cartridge: B-499 Nylon Cloth

Catalog No. 19000582 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (LxW):
1.9 x 1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW)
19-000-582 1.9 x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-582 Supplier Brady™ Supplier No. M128499

Label Maker Cartridge with B-499 Nylon Cloth labels for use in commercial and industrial applications.

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • All-in-one cartridge includes label supply and R4300 Series ribbon

Specifications

Certifications/Compliance UL Recognised; CSA Accepted; Halogen Free (DIN VDE 0472/part 815)
Description BMP41/BMP51/BMP53 Labelmaker Labels
Adhesive Type Permanent Acrylic
Color Black on White
Finish Matte
Material Polyamide-coated Nylon Cloth
Sterility Non-sterile
For Use With (Equipment) BMP™41 Label Printer, BMP™51 Label Maker, BMP™53 Label Maker
Labels per Row 1
Quantity 100/Pk.
Shape Rectangle
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.165 mm
Dimensions (LxW) 1.9 x 1 in.
Width (Metric) 25.4 mm
Height (Metric) 48.26 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.