Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Brady™Bondz™ B-483 Ultra Aggressive Polyester BMP71 Printer Label
Click to view available options
Dimensions (LxW):
0.5 x 1 in.
Description
- Glossy white polyester with permanent rubber based adhesive is thermal transfer printable
- Material is designed for high adhesion to textured metals and low surface energy plastics
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- Service temperature of -40 to 248° F (-40 to 120° C)
Specifications
Specifications
Certifications/Compliance | UL Recognised; CSA Accepted |
Description | BMP71 Label Printer Labels |
Adhesive Type | Permanent Rubber Based |
Color | White |
Finish | Gloss |
Material | Polyester |
Sterility | Non-sterile |
For Use With (Equipment) | BMP™71 Label Printer |
Labels per Row | 1 |
Quantity | 500/Pk. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction