Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BradyGlo™ Arrow Tapes
Shop All Brady Corporation Products
missing translation for 'orderingAttributeHoverText'
Product Type:
Arrow Tape
V-arrow Tape
Width (English):
2 in.
3 in.
Description
- Egress pathway marking during power outages and emergency situations
- For 10+ hour glow requirements
Certification/Compliance:
- Exceeds ASTM E 2072-00 standard; ASTM/E162/E648/E662, SMP800C, IMO Resolution A. 752(18), ISO/CD 15370, PSPA Standard 002 Part 2 1993 Class A Rev. 2: 09/99, DIN 67 510, Parts 1-4, NFPA 101 Life Safety Code 2000 7.10.7.2, OSHA 1910.37 and Lloyd's register Cert. 01/6007
Specifications
Specifications
Dimensions (L x W) | 15 ft. x 2 in. |
Product Type | V-arrow Tape |
Type | V-Arrow Tape |
Length (English) | 15 ft. |
Length (Metric) | 4.57 m |
Width (Metric) | 5.08 cm |
Adhesive Type | Pressure Sensitive Adhesive |
Material | B-324 Phosphorescent Polyester |
Width (English) | 2 in. |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction