Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyGlo™ Glow-In-The-Dark High-Intensity Obstacle Tapes

Catalog No. p-6554096
Click to view available options
Certifications/Compliance:
MEA #218-05-M, IBC/IFC Compliant
MEA #218-05-M, NYC approved
Adhesive Type:
Permanent Synthetic Rubber
Pressure Sensitive Synthetic Rubber

Helps ensure safe exit during an emergency situation

  • Self sticking polyester in IBC/IFC compliant or NYC approved styles
  • Clearly marks obstacles that protrude into egress path, such as standpipes, hose cabinets, wall projections, and restricted height areas

Specifications

Width (Metric) 2.54 cm
Certifications/Compliance MEA #218-05-M, NYC approved
Length (English) 50 ft.
Dimensions (L x W) 15.2 m x 2.54 cm (50 ft. x 1 in.)
Length (Metric) 15.2 m
Packaging Quantity 1 Roll
Width (English) 1 in.
Adhesive Type Permanent Synthetic Rubber
Material B-523 Phosphorescent Polyester
Type High Intensity Obstacle Tape
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.