Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BradyGlo™ High Intensity Anti-Slip Floor Materials
Shop All Brady Corporation Products
Click to view available options
Product Type:
Anti-slip Floor Material
Anti-slip Floor Material w/Self Sticking Polyester
Packaging Quantity:
520/Pk.
56/Pk.
Description
- Contains Glow-in-the-dark pre-cut anti-slip L shaped stair markers
- Allowed as side edge markings on both horizontal sides of each step
Specifications
Specifications
| Product Type | Anti-slip Floor Material |
| Width (Metric) | 7.6 cm |
| Width (English) | 3 in. |
| Length (Metric) | 22.8 cm |
| Packaging Quantity | 56/Pk. |
| Type | High Intensity Anti-Slip Floor Material |
| Dimensions (L x W) | 22.8 x 7.6 cm (9 x 3 in.) |
| Length (English) | 9 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction