Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyGlo™ High Intensity Marking Tapes

Catalog No. p-6554094
Click to view available options
Certifications/Compliance:
MEA #218-05-M, IBC/IFC Compliant
MEA #218-05-M, NYC approved

For marking steps and landings, perimeter demarcation lines, door frames, and handrails

  • Provides bright, long-lasting afterglow that helps guide people to safety
  • Self sticking polyester in IBC/IFC compliant or NYC approved styles

Specifications

Packaging Quantity 1 Roll
Width (English) 1 in.
Width (Metric) 2.5 cm
Length (English) 50 ft.
Type High Intensity Marking Tape
Certifications/Compliance MEA #218-05-M, NYC approved
Length (Metric) 15.2 m
Adhesive Type Pressure Sensitive Synthetic Rubber
Material B-981 Phosphorescent Polyester
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.