Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Bradylink™ Warning Chains

Catalog No. p-6548135
Click to view available options
Color:
Black, Yellow
Orange
Yellow
Width (English):
2 in.
3 in.

For indoor use only

  • Made of polyethylene
  • Design prevents kinking
  • Decorative alternative to metal chains
  • Color coded to match Bradylink warning posts

Chains are not intended to support heavy objects.

Specifications

Color Black, Yellow
Width (English) 2 in.
Width (Metric) 5.08 cm
Length (English) 100 ft.
Length (Metric) 30.4 m
Material Polyethylene
Type Warning Chain
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.