Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Bradylite™ Reflective Numbers and Letters

Catalog No. 19807107 Shop All Brady Corporation Products
Click to view available options
Color:
Black, Yellow
Yellow
Width (English):
1 in.
1.75 in.
Height (English):
1 in.
1.5 in.
2.87 in.
Display Text:
1
4
6
A
D
E
H
I
J
N
Number 4
O
P
Q
S
U

Bradylite™ Reflective Numbers and Letters are made of B-997, a reflective sheeting backed with a pressure sensitive adhesive.

  • This B-997 material is used for utility plant markings applied outdoors in cold climates
  • Specifically designed to be applied at cold temperatures and has excellent weatherability
  • Service temperature range of -40 to 200° F
  • Average outdoor durability of 4-6 years

Specifications

Certifications/Compliance RoHS
Description Engineering
Adhesive Type Acrylic, Pressure-sensitive
Color Black, Yellow
Finish Gloss
Format Label
Material Reflective Sheeting
Product Type Reflective Label
Sterility Non-sterile
Display Text 1
For Use With (Application) Ideal for low temperature application
Gloss 75 Gardner Units
Life Span 4 to 6 Years
Quantity 25/Pk.
Temperature Range (English) -40°F to 200°F
Temperature Range (Metric) -40°C to +93°C
Tensile Strength 10 lb./in.
Thickness (English) 0.007 in.
Dimensions (LxW) 1.5 x 1 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (English) 1.5 in.
Height (Metric) 3.8 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.