Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Bradylite™ Reflective Numbers and Letters
Shop All Brady Corporation Products
Click to view available options
Color:
Black, Yellow
Yellow
Width (English):
1 in.
1.75 in.
Height (English):
1 in.
1.5 in.
2.87 in.
Display Text:
1
4
6
A
D
E
H
I
J
N
Number 4
O
P
Q
S
U
Description
- This B-997 material is used for utility plant markings applied outdoors in cold climates
- Specifically designed to be applied at cold temperatures and has excellent weatherability
- Service temperature range of -40 to 200° F
- Average outdoor durability of 4-6 years
Specifications
Specifications
Certifications/Compliance | RoHS |
Description | Engineering |
Adhesive Type | Acrylic, Pressure-sensitive |
Color | Black, Yellow |
Finish | Gloss |
Format | Label |
Material | Reflective Sheeting |
Product Type | Reflective Label |
Sterility | Non-sterile |
Display Text | D |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction