Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Bradystake™ Warning Stakes
Shop All Brady Corporation Products
Click to view available options
Color:
Black, Yellow
Orange
Orange, White
Red
White
Yellow
Product Type:
Reflective Striped Stake
Stake w/ Points
Stake w/o Points
Description
- Rugged and flexible
- Made of tough, reinforced polymer
- When driven over, they bend, but do not break
- Available in highly visible standard APWA colors
- Stripes that are reflective are easy to see
- Blank stakes have no sign assembly
- Flat on both sides enables two-way readability
- Six times lighter than conventional signs and posts
- Prevent accidental dig-ins by marking underground gas/oil pipelines, telecommunication cables, electric power lines, and water and sewer lines
Specifications
Specifications
| Product Type | Stake w/o Points |
| Packaging Quantity | 1 Ea. |
| Type | Warning Stake, Flat End |
| Width (English) | 3.75 in. |
| Width (Metric) | 9.5 cm |
| Height (English) | 66 in. |
| Material | Reinforced Polymer |
| Height (Metric) | 167.6 cm |
| Color | Yellow |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction