Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Butterfly Valve Lockout Devices

Catalog No. p-4569834 Shop All Brady Corporation Products
Click to view available options
Dimensions (D x W x H):
1 x 3.37 x 5.57 in.
1 x 3.75 x 7.07 in.
This item is not returnable. View return policy

Catalog No. 19-140-510

Supplier: Brady™ 121504

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Butterfly Valve Lockout Devices have an innovative design to lock out butterfly valves with a lever handle in the OFF position.

  • Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
  • Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices

Specifications

Product Type Butterfly Valve Lockout
Color Red
Material Nylon
Certifications/Compliance RHOS, Pass 2011/65/EU
Depth (English) 1 in.
Dimensions (D x W x H) 1 x 3.37 x 5.57 in.
Height (English) 5.57 in.
Height (Metric) 14.14 cm
Length (Metric) 2.54 cm
Material (Shackle) Nylon
Width (English) 3.37 in.
Width (Metric) 8.55 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.