Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Caution: Gloves Required Signs

Catalog No. p-4471287 Shop All Brady Corporation Products
Click to view available options
Dimensions (L x W):
7 x 10 in.
10 x 14 in.
Material:
Fiberglass
Polyester

Caution: Gloves Required personal protection signs remind employees of proper procedures for sustaining a safe workplace.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Specifications

Certifications/Compliance ASTM D 1593, D 638, D 790, D 646, D 635, ISO 9001
Material Fiberglass
Quantity 1 Ea.
Tensile Strength 9000 psi
Adhesive Type Non-adhesive
Description Premium Fiberglass
Mounting Type Surface Mount
For Use With (Application) Industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 10 in.
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Dimensions (L x W) 10 x 14 in.
Displayed Text CAUTION Gloves Required
Product Type Protective Wear Sign
Color Black on Yellow
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.