Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Caution: Safety Belt And A Lifeline Required Signs
Click to view available options
Material:
Plastic
Polyester
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
Description
- Bright colors and bold text provide high visibility to critical messages
- Legend: SAFETY BELT AND A LIFELINE REQUIRED
- Header: CAUTION
- Black on Yellow
- Available in different sizes and materials
B-302
- Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic
- Plastic — high-impact polystyrene
Specifications
Specifications
Certifications/Compliance | ANSI Z535, OSHA 1910.145 |
Material | Polyester |
Quantity | 1 Ea. |
Description | Self-sticking Polyester (B-302) |
Mounting Type | Surface Mount |
For Use With (Application) | Designed for use in industrial, utility, commercial and institutional environments |
Height (English) | 7 in. |
Height (Metric) | 17.78 cm |
Max. Temperature (English) | 230°F |
Min. Temperature (English) | -40°F |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction