Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Caution and Warning Tapes
Shop All Brady Corporation Products
Click to view available options
Color:
Black on White
Black on Yellow
Magenta on Yellow
Red on White
White
White Photoluminescent
Yellow
Dimensions (L x W):
15 ft. x 2 in.
15 ft. x 3 in.
5 yd. x 2 in.
54 ft. x 1 in.
54 ft. x 2 in.
54 ft. x 3 in.
Material:
Encapsulated Vinyl
Reflective Vinyl
Vinyl
Description:
Checkered
Solid
Stripes
Description
- Ideal for temporary use outdoors or permanent indoor warning
- Sold as roll
B-957 Reflective Vinyl with Adhesive
- Thickness: 1.65 to 1.91mm (0.065 to 0.075 in.)
- Service temp.: -40° to 70°C (-40° to 160°F)
B-950 Encapsulated Vinyl with Adhesive
- Thickness: 0.15mm (0.006 in.)
- Service temp.: -40° to 80°C (-40° to 176°F)
Compliance
B-950 warning stripe and check tape meets OSHA specifications.
Specifications
Specifications
| Description | Stripes |
| Dimensions (L x W) | 54 ft. x 2 in. |
| Adhesive Type | Rubber-based Pressure-Sensitive |
| Color | Black on White |
| Temperature Range (Metric) | -40°C to +80°C |
| Temperature Range (English) | -40°F to +176°F |
| Material | Encapsulated Vinyl |
| Width (Metric) | 5.08 cm |
| Width (English) | 2 in. |
| Certifications/Compliance | OSHA 1910.144 |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction