Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Caution and Warning Tapes

Catalog No. 19017258 Shop All Brady Corporation Products
Click to view available options
Color:
Black on White
Black on Yellow
Magenta on Yellow
Red on White
White
White Photoluminescent
Yellow
Material:
Encapsulated Vinyl
Reflective Vinyl
Vinyl
Description:
Checkered
Solid
Stripes
Dimensions (L x W):
15 ft. x 2 in.
15 ft. x 3 in.
5 yd. x 2 in.
54 ft. x 1 in.
54 ft. x 2 in.
54 ft. x 3 in.

Various tape designs in choice of two materials

  • Ideal for temporary use outdoors or permanent indoor warning
  • Sold as roll

B-957 Reflective Vinyl with Adhesive

  • Thickness: 1.65 to 1.91mm (0.065 to 0.075 in.)
  • Service temp.: -40° to 70°C (-40° to 160°F)

B-950 Encapsulated Vinyl with Adhesive

  • Thickness: 0.15mm (0.006 in.)
  • Service temp.: -40° to 80°C (-40° to 176°F)

Compliance

B-950 warning stripe and check tape meets OSHA specifications.

Specifications

Description Solid
Adhesive Type Permanent Pressure-sensitive
Color Yellow
Temperature Range (Metric) -40°C to +71°C
Thickness 0.06 to 0.07 mm
Temperature Range (English) -40°F to +160°F
Width (English) 2 in.
Width (Metric) 5.08 cm
Length (Metric) 4.57 m
For Use With (Application) For utility plant markings
Length (English) 15 ft.
Material Reflective Vinyl
Type Warning Stripe and Check Tape
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.