Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Clear Acrylic Sign Blanks
Shop All Brady Corporation Products
Click to view available options
Dimensions (L x W):
260 x 260mm
4 x 6 in.
4.25 x 10.25 in.
7.25 x 10 in.
7.25 x 10.25 in.
Description
- Pressure sensitive adhesive
- Available in various sizes
Specifications
Specifications
| Material | Acrylic |
| Quantity | 10/Pk. |
| Adhesive Type | Pressure-sensitive |
| Height (English) | 10.25 in. |
| Height (Metric) | 260 mm |
| Width (English) | 10.25 in. |
| Width (Metric) | 260 mm |
| Dimensions (L x W) | 260 x 260mm |
| Product Type | Sign Blanks |
| Color | Clear |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction