Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Conduit and Voltage Markers
Shop All Brady Corporation Products
Click to view available options
Quantity:
18/Card
4/Card
Display Text:
120/208 Volts
208 Volts
230 Volts
240 Volts
250 Volts
480 Volts
Three Phase
Height (Metric):
12.7 mm
2.8 cm
28.575 mm
Description
- Orange markers meet ASME (ANSI) Standard ZG3.22
- The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning
- Sticks to any clean, dry surface
- Specially formulated topcoat for excellent print quality
Specifications
Specifications
Certifications/Compliance | ASME (ANSI) ZG3.22 |
Description | C |
Adhesive Type | Rubber, Repositionable |
Color | Black, Orange |
Finish | Semi-gloss |
Material | Vinyl Cloth |
Product Type | Conduit and Voltage Marker Label |
Sterility | Non-sterile |
Display Text | Three Phase |
For Use With (Application) | For wire, cable and general identification of numbers, letters and conduit and voltage markers |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction