Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Danger: Do Not Enter -- Emergency Exit Only Signs

Catalog No. 19035589 Shop All Brady Corporation Products
Click to view available options
Material:
Fiberglass
Plastic
Polyester
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.

For identifying areas that require authorized or permit entry only

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: DO NOT ENTER EMERGENCY EXIT ONLY
  • Header: DANGER
  • Black/red on white
  • Available in different sizes and materials

B-120

  • Premium Fiberglass: reinforced polyester sign panel with protected graphics
  • B-401
    • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Certifications/Compliance ANSI Z535, OSHA 1910.145
    Material Polyester
    Quantity 1 Ea.
    Description Self-sticking Polyester (B-302)
    For Use With (Application) Used for safety signs, identification of fire alarms, extinguishers and emergency exits
    Height (English) 7 in.
    Height (Metric) 17.78 cm
    Max. Temperature (English) 230°F
    Min. Temperature (English) -40°F
    Thickness 0.006 to 0.01 in.
    Width (English) 10 in.
    Width (Metric) 25.4 cm
    Temperature Range (Metric) -40°C to 110°C
    Temperature Range (English) -40°F to 230°F
    Displayed Text DANGER Do Not Enter Emergency Exit Only
    Product Type Admittance Sign
    Color Red on White
    Show More Show Less

    Adhere to
    Safety Regulations and Best Practices

    Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.