Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Danger: Hard Hat Protection Required Signs
Shop All Brady Corporation Products
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Material:
Fiberglass
Plastic
Temperature Range (English):
-40°F to 175°F
-40°F to 193°F
Description
- Sign reads “DANGER - HARD HAT PROTECTION REQUIRED”
- Available in range of size, materials and legends suitable for many different facilities and environments
- Black/red on white
Specifications
Specifications
| Certifications/Compliance | ASTM D 1593, ANSI Z535, OSHA 1910.145 |
| Material | Plastic |
| Quantity | 1 Ea. |
| Mounting Type | Surface Mount |
| For Use With (Application) | Light duty industrial, utility, commercial and institutional environments for both indoor and outdoor use |
| Height (English) | 10 in. |
| Height (Metric) | 25.4 cm |
| Max. Temperature (English) | 175°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.06 in. |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
