Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Danger: No Smoking, No Open Flames, No Sparks Signs
Shop All Brady Corporation Products
Click to view available options
Dimensions (L x W):
10 x 14 in.
3.5 in. x 5 in.
7 x 10 in.
Material:
Aluminum
Fiberglass
Plastic
Polyester
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
Specifications
Certifications/Compliance | OSHA |
Material | Plastic |
Quantity | 1 Ea. |
Adhesive Type | Non-adhesive |
For Use With (Application) | Safety sign, identification of fire alarm, extinguisher and emergency exit |
Height (English) | 7 in. |
Height (Metric) | 17.7 cm |
Max. Temperature (English) | 175°F |
Min. Temperature (English) | -40°F |
Thickness | 0.06 in. |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction