Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Danger: Permit-Required Confined Space… Signs

Catalog No. 19035803
Click to view available options
Material:
Fiberglass
Plastic
Polyester
Height (English):
3.5 in.
7 in.
10 in.
Width (English):
5 in.
10 in.
14 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

For identifying areas that require authorized or permit entry only and communicating required protective gear for confined spaces

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: PERMIT-REQUIRED CONFINED SPACE DO NOT ENTER
  • Header: DANGER
  • Black/red on white
  • Designed to withstand harsh industrial environments
  • Available in different sizes and materials

B-401

  • Plastic — high-impact polystyrene
  • B-120
    • Premium fiberglass — fiberglass reinforced polyester
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Certifications/Compliance ISO 9001
    Material Plastic
    Quantity 1 Ea.
    Description Plastic (B-401)
    Mounting Type Surface Mount
    For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
    Height (English) 10 in.
    Height (Metric) 25.4 cm
    Max. Temperature (English) 175°F
    Min. Temperature (English) -40°F
    Thickness 0.06 in.
    Width (English) 14 in.
    Width (Metric) 35.56 cm
    Temperature Range (Metric) -40°C to 80°C
    Temperature Range (English) -40°F to 175°F
    Dimensions (L x W) 35.56 x 25.4cm (14 x 10 in.)
    Displayed Text DANGER Permit Required Confined Space Do Not Enter
    Product Type Confined Space Sign
    Color Red on White
    Show More Show Less

    Adhere to
    Safety Regulations and Best Practices

    Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.