Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Danger: This Equipment Starts Automatically Signs
Shop All Brady Corporation Products
Click to view available options
Height (Metric):
8.9 cm
17.7 cm
Description
AL: BradyTuff™ aluminum
SS: Self-sticking high performance polyester
Specifications
Specifications
| Material | Polyester |
| Quantity | 1 Ea. |
| Description | Self-sticking Polyester (B-302) |
| Height (English) | 3.5 in. |
| Height (Metric) | 8.9 cm |
| Width (English) | 5 in. |
| Width (Metric) | 12.7 cm |
| Displayed Text | DANGER THIS EQUIPMENT STARTS AUTOMATICALLY |
| Product Type | Machine and Operational Sign |
| Color | Red on White |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
