Brady™ Direction Flow Arrow Tapes Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 91424

 View more versions of this product

Catalog No. 17-042-1A

  Check Availability
Add to Cart

    Specifications

    Gloss 60 Gardner Units
    Length (Metric) 27.43m
    Material Vinyl
    Product Type Arrow Tape
    Quantity 1440 Roll(s)
    Length (English) 30 yd.
    Life Span 8 to 10 Year(s)
    Color Black on Yellow
    Temperature Range (English) -40 to 180°F
    Temperature Range (Metric) -40 to 82°C
    Thickness (English) 0.004 in.
    Certifications/Compliance ASME (ANSI) A13.1 - 2007
    Width (English) 1 in.
    Finish High Gloss
    Format Tape
    Adhesive Type Pressure-Sensitive Acrylic
    For Use With (Application) Pipe marking

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit